Shop All Folding & Event Tables
Alera
Round Tables, Melamine Top, Mahogany
Mfr # ALEFT7260DMY
Zoro # G4069421
product price: $268.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Shape Round
- Height 29.13"
- Diameter 59"
- Tabletop Material Melamine
- Tabletop Color Mahogany
Product Information
- Brand Alera
- MFR # ALEFT7260DMY
- Zoro # G4069421
- UPC # 42167100704
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Height | 29.13" |
Diameter | 59" |
Folded Height | 2.5" |
Details
Item | Tables |
Shape | Round |
Tabletop Material | Melamine |
Tabletop Color | Mahogany |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Black Vinyl Edge |
Leg Type | 1" Diameter Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Surface Material | Wood |
Top Thickness | 0.63" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Capacity | Supports up to 1,200 lbs evenly distributed |
Description
Alera® Round Wood Folding Table, 59 Dia x 29 1/8h, Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- ZORO SELECT Mini Blinds, 48" Lx 48" W, White, Vinyl (493N59)
- ADVANTUS Panel Wall Wire Hooks, PK25 (75370)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- FLASH FURNITURE Rectangle Bi-Fold Granite White Plastic Folding Ta, 27.25" W, 59.75" L, 28.25" H, Plastic Top (RB-3060FH-RES-GG)
- Alera Folding & Event Tables