Shop All Table Tops
Alera
Reversible Laminate Table Top, Rect, 71.5 x 29.5, Med Cherry/Mahogany
Mfr # ALETT7230CM
Zoro # G4070252
product price: $148.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Color Medium Cherry/Mahogany
- Shape Rectangular
- Overall Width 71.5"
- Tabletop Color Medium Cherry/Mahogany
Product Information
- Brand Alera
- MFR # ALETT7230CM
- Zoro # G4070252
- UPC # 42167304973
- Country of Origin China
- Category Table Tops
Dimensions
Overall Width | 71.5" |
Depth | 29.5" |
Width | 71-1/2 in |
Details
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Color | Medium Cherry/Mahogany |
Shape | Rectangular |
Item | Tables |
Tabletop Color | Medium Cherry/Mahogany |
Edge Type | 3 mm Edge Banding |
Material | Woodgrain Laminate |
Thickness | 1" |
For Use With | Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases |
Description
Alera® Reversible Laminate Table Top, Rectangular, 71 1/2 x 29 1/2, Med Cherry/Mahogany
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Vertical File Cabinet, Medium Tone, Letter (24066)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- TWIST AND SEAL Mini Cord Protector (TSM1000GBL1)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- ALERA Reversible Laminate Table Top, Rectangular, 59 3/8w x 29.5d, Wht/Gray (ALETT6030WG)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- ALERA Round Rev Lam Table Top, Round, Espresso/Walnut , Laminate (ALETTRD36EW)
- ALERA Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (ALETT6030CM)
- ALERA Round Laminate Table Top , White Tabletop Laminate (ALETTRD36WG)
- ALERA Reversible Laminate Table Top, Rect, 71.5w x 29.5d, Espresso/Walnut (ALETT7230EW)
- HON Round Table Top, 42" Diameter, Harvest (HTLD42.GC.N.C)
- Alera Table Tops