Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene
Mfr # ALE65600
Zoro # G4489698
product price: $141.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$141.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 30"
- Height 29"
- Tabletop Material Platinum
Product Information
- Brand Alera
- MFR # ALE65600
- Zoro # G4489698
- UPC # 042167656003
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 72" |
Length | 30" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Platinum |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Material | Steel |
Edge Type | Square |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Type | Tables Folding and Utility |
Color | Platinum |
Material | Blow-Molded High-Density Polyethylene (Table Top) |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Banquet Tables—Holds up to 1,000 lbs evenly distributed. Square edge. |
Capacity | Supports up to 1,000 lbs evenly distributed |
Description
Resin Banquet Folding Table
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. Desk Bridge- Ash Grey (LBR4724AG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Black (K46-3636-30S)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ZORO SELECT Round Folding Table, 60" dia. W, 29" H, Blow Molded Polyethylene Top, Gray (12F628)
- Alera Office & School Tables