Shop All Wire Shelf Units
Alera
Residential Wire Shelving, Five-Shelf, 36w x 14d x 72h, Silver
Mfr # ALESW853614SR
Zoro # G4065109
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 14"
- Material Steel
- Number of Shelves 5
- Overall Width 36"
- Color Silver
Product Information
- Brand Alera
- MFR # ALESW853614SR
- Zoro # G4065109
- UPC # 42167923662
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 14" |
Overall Width | 36" |
Overall Height | 72" |
Details
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Thickness | 1" |
Capacity | 1,250 lbs. |
Description
Alera® Residential Wire Shelving, Five-Shelf, 36w x 14d x 72h, Silver
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- QUANTUM STORAGE SYSTEMS Hanging & Stacking Storage Bin, 11 in x 16 in x 8 in, Blue (QUS255BL)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver, Depth: 18" (6TCOM1848SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504818BL)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830BR)
- Alera Wire Shelf Units