Shop All Training & Computer Tables
Alera
Rectangle Table Base, 48" to 72" X 24" to 36" X 27.5" to 47.2"
Mfr # HT2SSB
Zoro # G4493959
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48" to 72"
- Length 24" to 36"
- Height 27.5" to 47.2"
- Frame Color Black
Product Information
- Brand Alera
- MFR # HT2SSB
- Zoro # G4493959
- UPC # 042167600433
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" to 72" |
Length | 24" to 36" |
Height | 27.5" to 47.2" |
Details
Item | Table Base |
Shape | Rectangle |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Two-Stage Electric Height-Adjustable with Up/Down Controls |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | 2-Stage Electric Adjustable Table Base |
Color | Black (Base) |
Description
Adjustable Table,2 Stage,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- QUALITY RESOURCE GROUP Umbrella, White, Nylon, 15in.L, Sleeve Cover (VUM42)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- ALERA Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7" (HT3SAB)
- REGENCY Regency Kee 72 x 24 in. Training Seminar Table- Ash Grey Top, Black Legs (MT7224AGBPBK)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- NATIONAL PUBLIC SEATING Interion 72 x 24 Blow Molded Foldable Training Table White (INT-BPFT-2472)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT7224CH)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 72" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2472)
- Alera Office & School Tables