Shop All Training & Computer Tables
Alera
Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7"
Mfr # HT3SAB
Zoro # G4493940
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48" to 72"
- Length 24" to 36"
- Height 25" to 50.7"
- Frame Color Black
Product Information
- Brand Alera
- MFR # HT3SAB
- Zoro # G4493940
- UPC # 042167600440
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48" to 72" |
Length | 24" to 36" |
Height | 25" to 50.7" |
Details
Item | Table Base |
Shape | Rectangle |
Frame Color | Black |
Frame Material | Steel |
Leg Type | Three-Stage Electric Height-Adjustable with Memory Setting Controls |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Color | Black (Base) |
Type | 3-Stage Electric Adjustable Table Base with Memory Controls |
Description
Adjustable Table,3 Stage,Memory,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover (FCC34BL)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- LORELL CHAIRMAT, 46X60/25X12, HRDFLR (LLR69168)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 72 X 24 X 29, Wood|Metal Top, Mahogany (MFTT7224MH)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Mocha (LF1848TSLVLDCM)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- Alera Office & School Tables