Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene
Mfr # ALEPT9630G
Zoro # G4074924
product price: $286.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 96"
- Length 30"
- Height 29.25"
- Tabletop Material Gray
Product Information
- Brand Alera
- MFR # ALEPT9630G
- Zoro # G4074924
- UPC # 42167100797
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 96" |
Length | 30" |
Height | 29.25" |
Folded Height | 2" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Gray |
Tabletop Color | Blow-Molded High-Density Polyethylene |
Frame Color | Charcoal |
Frame Material | Steel |
Edge Type | Radius |
Leg Type | 4 Legs |
Leg Color | Charcoal |
Assembled/Unassembled | Assembled |
Top Thickness | 2" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Four Non-Marring Glides |
Capacity | Supports up to 1,000 lbs evenly distributed |
Description
Alera® Rectangular Plastic Folding Table, 96w x 30d x 29 1/4h, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00022)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- TUHOME Mirror Marsala, Wooden Frame Mirror, Mirrored Glass (EM40028)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- Alera Folding & Event Tables