Shop All Folding & Event Tables
Alera
Rectangle Folding Table, 48" W, 23.78" L, 29" H, Black Top, Melamine
Mfr # ALEFT724824BK
Zoro # G4070849
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 48"
- Length 23.78"
- Height 29"
- Tabletop Material Black
Product Information
- Brand Alera
- MFR # ALEFT724824BK
- Zoro # G4070849
- UPC # 42167100698
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48" |
Length | 23.78" |
Height | 29" |
Folded Height | 2.5" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Black |
Tabletop Color | Melamine |
Frame Color | Black |
Frame Material | Steel |
Edge Type | Black Vinyl |
Leg Type | 1" Diameter Legs |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Surface Material | Wood |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Top Thickness | 0.63" |
Capacity | Supports up to 1,200 lbs evenly distributed |
Description
Alera® Wood Folding Table, 48w x 23 7/8d x 29h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock with Indoor/Outdoor Temperature (513-1918S-INT)
- VICKERMAN 29 in. Cream Real Touch Rose Stem (FA186556)
- OKLAHOMA SOUND Power Plus Lectern with Wireless Tie Clip Mic, Mahogany (111PLS-MY/LWM-6)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (810864)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangle Folding Table, 48" W, 23.78" L, 29" H, Mahogany Top, Melamine (FT724824MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 72" W, 29.63" L, 29.25" H, White Top, Resin (RESIN FOLD HALF)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- Alera Office & School Tables