Shop All Conference Room Tables
Alera
Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate
Mfr # ALEVA719642MY
Zoro # G3559083
original price:
$412.99
7% off
new price: $380.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 94.5"
- Length 41.38"
- Height 29.5"
- Tabletop Material Mahogany
Product Information
- Brand Alera
- MFR # ALEVA719642MY
- Zoro # G3559083
- UPC # 042167305567
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 94.5" |
Length | 41.38" |
Height | 29.5" |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Mahogany |
Tabletop Color | Woodgrain Laminate |
Frame Color | Mahogany |
Frame Material | Woodgrain Laminate |
Edge Type | 3mm Banding |
Leg Type | Sled Base |
Leg Color | Mahogany |
Assembled/Unassembled | Unassembled |
Description
Conference Table,94-1/2x29-1/2 In.,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE Round Tables > Breakroom Tables > Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood|Metal Top, Grey (TB48RNDGYBPBK)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- ELK HOME Terrell Hurricane, Large (H0807-9799)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- REGENCY Race TrackLegacy Racetrack Tables, 71X35X29, WoodTop (LCTRT7135MH)
- SKUTCHI DESIGNS Rectangle 6 Person Conference Room Table, 36" X 6 ft. X 29", White Cypress (HAR-REC-36X72-DOU-WHITECYPRESS)
- Alera Conference Room Tables