Shop All Conference Room Tables
Alera
Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate
Mfr # ALEVA719642ES
Zoro # G3559110
original price:
$425.99
10% off
new price: $380.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 94.5"
- Length 41.38"
- Height 29.5"
- Tabletop Material Espresso
Product Information
- Brand Alera
- MFR # ALEVA719642ES
- Zoro # G3559110
- UPC # 042167305543
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 94.5" |
Length | 41.38" |
Height | 29.5" |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Espresso |
Tabletop Color | Woodgrain Laminate |
Frame Color | Espresso |
Frame Material | Woodgrain Laminate |
Edge Type | 3mm Banding |
Leg Type | Sled Base |
Leg Color | Espresso |
Assembled/Unassembled | Unassembled |
Description
Conference Table,94-1/2x29-1/2 In.,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain (XA-3096-BIRCH-M-GG)
- OSBORNE WOOD PRODUCTS 4 x 4 Sphere Vanity Foot in Chrome Finish (4917CHR)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- BOSS Round Table, 42", Driftwood (N127-DW)
- Alera Office & School Tables