Shop All Conference Room Tables
Alera
Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate
Mfr # ALEVA717242MY
Zoro # G3559040
product price: $279.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 70.78"
- Length 41.38"
- Height 29.5"
- Tabletop Material Mahogany
Product Information
- Brand Alera
- MFR # ALEVA717242MY
- Zoro # G3559040
- UPC # 042167305529
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 70.78" |
Length | 41.38" |
Height | 29.5" |
Details
Item | Conference Table |
Shape | Rectangle |
Tabletop Material | Mahogany |
Tabletop Color | Woodgrain Laminate |
Frame Color | Mahogany |
Frame Material | Woodgrain Laminate |
Edge Type | 3mm Banding |
Leg Type | Sled Base |
Leg Color | Mahogany |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Rectangle,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- UNION & SCALE MidMod Writing Desk, 42 in. x 23.82 in. x 29.53 in., Espresso (UN60412-CC)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- ALERA Round Conference Table, 29.5", Mahogany Top, Woodgrain Laminate (CFRND42MY)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- ALERA Round Conference Table, 29.5", Medium Cherry Top, Woodgrain Laminate (CFRND42MC)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- SKUTCHI DESIGNS Boat Shaped 10 Person Conference Room Table, 46" X 10 ft X 29", Maple (HAR-BOT-46X119-DOU-XD08)
- REGENCY Race TrackLegacy Racetrack Tables, 120X47X29, WoodTop (LCTRT12047MH)
- Alera Office & School Tables