Shop All Task Chairs
Alera
Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base
Mfr # ALEON41B59
Zoro # G406434543
original price:
$146.87
23% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 37.49 lbs
- Color Tan
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
- Includes Arms
- Application General Office & Task
Product Information
- Brand Alera
- MFR # ALEON41B59
- Zoro # G406434543
- UPC # 42167000219
- Country of Origin Viet Nam
- Category Task Chairs
Details
Weight | 37.49 lbs |
Color | Tan |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Includes | Arms |
Application | General Office & Task |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Weight Capacity (text) | Supports Up to 275 lb |
Arm Type | Padded Loop |
Description
Create a sleek and professional office or work-from-home environment with the stylish and comfortable highback chair. Constructed with a soft upholstery that delivers a more comfortable seating experience with an inviting texture to keep you in place. Padded, fixed loop armrests support your upper body, so you can bounce between emails and conference calls. Fully customizable pneumatic seat height and tilt adjustment options. Five casters on a stable base allows mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Partition, 20 Ft 5 In W x 8 Ft H, Gray (CFSL8011-DG)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- ALERA Task Chair, Adjustable Arms (VT ARMED)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- Alera Office Chairs