Shop All Table Bases
Alera
Open Office Desk Series Adjustable O-Leg Desk Base, 24" Deep, Silver
Mfr # ALELSTB24GR
Zoro # G4074504
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Depth 23.63"
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Height 28.5"
- Base Type Adjustable Width O-Leg
Product Information
- Brand Alera
- MFR # ALELSTB24GR
- Zoro # G4074504
- UPC # 42167400750
- Country of Origin China
- Category Table Bases
Dimensions
Depth | 23.63" |
Height | 28.5" |
Overall Width | 47.25" to 70.78" |
Details
Color | Silver |
Item | Open Office Desk Series Adjustable O-Leg |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Base Type | Adjustable Width O-Leg |
Material | Steel |
Description
Alera® Open Office Desk Series Adjustable O-Leg Desk Base, 24" Deep, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 6" Tall, Succulent, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3 (I 9587)
- HOLIDAY BRIGHT LIGHTS Twinkly LED MulticoloredWarm White Novelty Christmas Lights (RDISP32TWP)
- SADIE Leather Executive Chair (HVST331)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- ALERA Rectangle Rectangular Table, 23-5/8"x20x20-3/8" , Mahogany Tabletop (TB168MY)
- ALERA Open Office Desk Series Adjustable O-Leg Desk Base, 30" Deep, Silver (ALELSTB30GR)
- ALERA Rectangular Table, 47-1/4x20x16-3/8" (TB166BK)
- ALERA 2-Stage Electric Adjustable Table Base, 27.5" to 47.2" High, Gray (ALEHT2SSG)
- SAFCO Drafting Table Base , 43" W 29" to 37.5" H, (3957)
- ATLAS COMMERCIAL PRODUCTS H Legs with Bar for Reclaimed Elm Wood Farm Table (RFT35-4096-HLEGS)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, Aluminum Coupler with Screws (CT5CPLR)
- Alera Table Bases