Shop All Desk Chairs
Alera
Office Chair, Fabric, T-Bar, Black
Mfr # 12010-03B
Zoro # G7516409
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Office Chair
- Arm Style T-Bar
- Seat Material Fabric
- Seat Color Black
- Seat Width 19.88"
Product Information
- Brand Alera
- MFR # 12010-03B
- Zoro # G7516409
- UPC # 42167960537
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 19.88" |
Seat Depth | 17.91" |
Back Height | 21.65" |
Seat Height Max. | 21.65" |
Back Width | 19.68" |
Overall Width | 25.59" |
Depth | 27.16" |
Overall Height | 36.02"-39.96" |
Height | 21.65" |
Seat Height Min. | 17.71" |
Width | 19.88" |
Description
Alera® Kesson Series Petite Office Chair, Supports up to 300 lbs., Black Seat/Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORORA DEC Orora Dec LSS-8229C01-BEIGE Mid Back Button Tufted Fabric Dining Chair with Low-Profile Armrest; Beige - Set of 2 (LSS-8229C01-BEIGE)
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- ALERA Alera® Fraze High-Back Swivel/Tilt Chair, Black Leather (ALEFZ41LS10B)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- Alera Office Chairs