Shop All Chair Mats
Alera
Moderate Use Studded Chair Mat for Low Pile Carpet, 45x53, W Lip, Clr
Mfr # CM12233ALEPL
Zoro # G4228705
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Low Pile
- Color Clear
- Backing Cleated
- Mat Backing Material Vinyl
Product Information
- Brand Alera
- MFR # CM12233ALEPL
- Zoro # G4228705
- UPC # 42167200992
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Width | 45 in |
Length | 53 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Low Pile |
Color | Clear |
Backing | Cleated |
Mat Backing Material | Vinyl |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Capacity | 16 lbs |
Description
Alera® Moderate Use Studded Chair Mat for Low Pile Carpet, 45 x 53, Wide Lipped, Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7020)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- FLASH FURNITURE Black Mesh Sled Base Side Reception Chai (BL-ZP-8805C-GG)
- ALERA Non-Stud Chair Mat, Hard, 36"x48", Clr (ALEMAT4660HFR)
- ALERA Stud Chair Mat, Carpet, 36"x48", Lip, Clear (ALEMAT3648CFPL)
- ALERA Studded Chair Mat, Carpet, 46"x60", Clear (UNV56808)
- ALERA Cleated Chair Mat, Carpet, 36x48, Clear (UNV56806)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- FLOORTEX Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (1215015019ER)
- Alera Chair Mats