Shop All Portable Electric Heaters
Alera
Mini Tower Ceramic Heater, 7 3/8"w x 7 3/8"d x 17 3/8"h, Black
Mfr # ALEHECT17
Zoro # G902690689
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oscillating Yes
- Width 7.38"
- Depth 7.38"
- Height 17.38"
- Features Cool Touch Plastic Housing; Safety Overheat Protection with Auto Shut-Off
Product Information
- Brand Alera
- MFR # ALEHECT17
- Zoro # G902690689
- UPC # 42167200329
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 7.38" |
Depth | 7.38" |
Height | 17.38" |
Details
Description
Oscillating mini-tower heater delivers heat where you need it. Air is warmed as it passes over a large ceramic and aluminum heating element. Heat is dispersed by a powerful fan. Adjustable thermostat up to 1500 watt heating output for maximum comfort. Designed with safety in mind with overheat auto-shut off protection, tip-over safety switch, and a cool-to-the-touch plastic housing.
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard 20" (2ATB8)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- SCHAEFER BRUSH Condenser Brush, 9/16" dia., Nylon (43713)
- MODINE Gas Valve, 1/2" (5H0806810000)
- ALERA 360 Deg Circular Fan Forced Heater, 8" x 8" x 12", Black (HEFF360B)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- WORLD & MAIN Ceramic Personal Heater (CZ442E)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- VORNADO AIR Vornado® VH203 Personal Space Heater, 120V, Tan, 750 Watt (EH1-0120-69)
- LASKO Oscil Ceramic Htr W/Hndl (5409)
- LASKO Fan & Space Heater Combo Tower, FH500 (FH500)
- Alera Heaters & Furnaces