Shop All Desk Chairs
Alera
Mesh, Flared 7-Bar, Black
Mfr # ALEEL4914
Zoro # G3558270
product price: $334.99
/pk 2, $167.50/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Flared 7-Bar
- Seat Material Mesh
- Seat Color Black
- Back Color Black
- Color Black
Product Information
- Brand Alera
- MFR # ALEEL4914
- Zoro # G3558270
- UPC # 042167393564
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Depth | 25" |
Overall Width | 25.4" |
Width | 17.9" |
Height | 18.11" |
Overall Height | 36.9" |
Details
Arm Style | Flared 7-Bar |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Color | Black |
Item | Nesting Chairs,Elusion Srs,Mesh,Blk,PK2 |
Material | Fabric |
Features | Padded Arms |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Lumbar Support | No |
Weight Capacity | Supports Up to 275 lb |
Style | Nesting Chair |
Application | Breakroom & Foodservice; Conference & Meeting; General Office & Task |
Description
Nesting Chairs,Elusion Srs,Mesh,Blk,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Walden 1" Premium Decorative Window Curtain Rod, 48-86", Pewter (KN85166)
- GROEN Gasket Square (Z042366)
- BAXTON STUDIO Valeska Modern Industrial Walnut Brown Finished Wood and Black Metal 2-Door TV Stand (207-12094)
- NATIONAL MFG/SPECTRUM BRANDS HHI 312 Zinc Chest Handle (N117-002)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- ALERA Alera® Fraze High-Back Swivel/Tilt Chair, Black Leather (ALEFZ41LS10B)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- ALERA Executive Chair, Leather, 17-3/4" to 21-1/4" Height, Padded Arms, Black (ALEFZ41LS10B)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Black (4751BV)
- Alera Seating