Shop All Executive Chairs
Alera
Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze
Mfr # ALEVN4159
Zoro # G4489171
original price:
$450.99
19% off
new price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Padded Arms
- Seat Material Leather
- Seat Height Range 20" to 23"
- Back Material Leather
Product Information
- Brand Alera
- MFR # ALEVN4159
- Zoro # G4489171
- UPC # 042167392277
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 20" to 23" |
Overall Height | 47" |
Details
Office Chair Style | Executive Chair |
Arm Style | Padded Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Adjustable Lumbar Support for Optimal Back Positioning |
Caster Type | Nylon Casters |
Series | Alera Veon |
Item | Veon Series Executive High-Back Chair |
Color | Brown, Bronze |
Material | Leather |
Frame Material | Nylon |
Weight Capacity | Upto 250 lb. |
Style | Executive Chair |
Description
Veon Series Executive High-Back Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Anna Round Faux Leather Dining Chair in Light Stone Grey - Set of 2 (2-DC059AR-ST)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- TUUCI Brushed Acorn Finial (13427)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Black, 72HX36W (BA40361872-09)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- ALERA Leather Executive Chair (10991-01G)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- FLASH FURNITURE Microfiber Executive Chair, 17 1/2-, Plush (BT-70222-MIC-FLAIR-GG)
- FLASH FURNITURE Ivory Microfiber Classic Executive Office Chair (802-IV-GG)
- FINE-LINE VL210 Mesh Low-Back Task Chair Black (FI2524123)
- BOSS Leather Executive Chair, Padded Arms (B7501)
- Alera Executive Chairs