Shop All Bookcases & Bookshelves
Alera
Hospitality Hutch, 59x15, Med Cherry
Mfr # VA286015MC
Zoro # G4493189
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Color Medium Cherry
- Depth 15"
- Height 35.38 in
- Width 58.88 in
Product Information
- Brand Alera
- MFR # VA286015MC
- Zoro # G4493189
- UPC # 042167304522
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 15" |
Height | 35.38 in |
Width | 58.88 in |
Overall Width | 58.88" |
Overall Height | 35.38" |
Details
Item | Hospitality Hutch,59x15,Med Cherry |
Series | Alera® Valencia™ Series |
Color | Medium Cherry |
Material | Woodgrain Laminate |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Doors | 2 |
Number of Compartments | 4 |
Edge Type | 3 mm Protective Edge Banding |
For Use With | Alera® Valencia™ Series Credenza Shells, Desk Shells, Tackboards |
Description
Hospitality Hutch,59x15,Med Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact and Portable Lectern Podium (PLCTND44)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 20" Personal, Platinum (65490)
- MAGIC SLIDERS Rubber Leg Tip White Round 1 in. W , 4PK (94400)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- ALERA Valencia Credenza Shells, Mahogany (ALEVA256624MY)
- ALERA Valencia Bookcase, 4 Shelf, 55", Mahogany (ALEVA635632MY)
- ALERA Alera Valencia Series Square Corner Bookcase SevenShelf 3563w x 1181d x 8386h Cherry (ALEVA78436MC)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- ALERA Bookcase, 80.25", 6 Shelf, Espresso (VA638232ES)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- FURINNO Furinno FR16119LB Kidkanac Magazine & Bookshelf with Toy Storage Cabinet; Light Blue (FR16119LB)
- Alera Bookcases & Bookshelves