Shop All Desk Chairs
Alera
Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Black, Chrome
Mfr # ALENR4119
Zoro # G4489287
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Arched Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 19" to 22-1/2"
Product Information
- Brand Alera
- MFR # ALENR4119
- Zoro # G4489287
- UPC # 042167385903
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22-1/2" |
Overall Height | 45-1/4" |
Details
Office Chair Style | Executive Chair |
Arm Style | Arched Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | Hooded |
Color | Black, Chrome |
Item | Neratoli(TM) High-Back Slim Profile Chair |
Material | Leather |
Frame Material | Chrome |
Weight Capacity | Upto 250 lb. |
Series | Alera Neratoli |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock, Stain-Resistant Faux Leather |
Adjustable | Swivel |
Style | High Back Swivel Chair |
Application | Executive & Management |
Description
Neratoli(TM) High-Back Slim Profile Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- ELECTROLUX Screw, 240578902 (240578902)
- ELK HOME Celia Vase, Large (S0017-10137)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Task Chair, Mesh, 18-1/8" to 21-3/4" Height, Padded Arms, Black (ALEEL42ME10B)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- DREAMSEAT Office Chair 1000 with Buffalo Bills Secondary Logo (XZOC1000-PSNFL20016)
- Alera Seating