Shop All Utility Stools
Alera
Everyday Task Stool, Black, Mesh
Mfr # ALETE4617
Zoro # G3558307
original price:
$256.99
10% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 47.8"
- Material Fabric
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Width 18.3"
Product Information
- Brand Alera
- MFR # ALETE4617
- Zoro # G3558307
- UPC # 042167393625
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 47.8" |
Width | 18.3" |
Adjustable Height | No |
Height | 29.6" |
Overall Width | 27.6" |
Depth | 27.6" |
Details
Color | Black |
Material | Fabric |
Item | Everyday Task Stool,Black,Mesh |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Application | Assembly/Repair & Technical Task; General Office & Task |
Arm Style | T-Bar |
Lumbar Support | No |
Net Weight | 36 lbs |
Style | Task Stool |
Description
Everyday Task Stool,Black,Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- MASTER MFG Flexible Clear Chair Leg Floor Pro, PK48 (88450CS)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- ALERA Alera Sit-Stand Perch Stool - Black with Black Base - AdaptivErgo Series (AE35PSBK)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- Alera Utility Stools