Shop All Desk Chairs
Alera
Eddleston Leather Manager Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base
Mfr # ALEED41B19
Zoro # G206172072
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Back Color Black
- Features Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Product Information
- Brand Alera
- MFR # ALEED41B19
- Zoro # G206172072
- UPC # 42167000325
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Fixed |
Seat Color | Black |
Back Color | Black |
Item | Chairs/Stools |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Application | Executive & Management |
Weight Capacity | Supports Up to 275 lb |
Description
Stay comfortable through extended workdays with this bonded leather, highback chair with chrome accents. Designed for luxurious comfort and maximum head, neck, back, and shoulder support with cushioning and lumbar support. Customize your working position with adjustable seat height and tilt tension. Swivel and tilt to reach items stored in drawers or stashed under your desk. Mobile design features a stable, five-star base with rolling casters which are compatible with carpet or tile floors. Supports up to 275 lbs. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- ATLAS COMMERCIAL PRODUCTS Crown Back Banquet Chair, Gold Frame, Black Pattern (CBC9BKFGF)
- FLASH FURNITURE Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue (YU-YCY-060-RECT-TBL-BLUE-GG)
- MANHATTAN COMFORT Mulberry 35.9" Open Double Hanging Wardrobe Closet in Tatiana Midnight Blue (161GMC4)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- Alera Seating