Shop All File Boxes
Alera
Compact Rolling File Cart, 15 1/4w x 12 3/8d x 21h, Black
Mfr # ALEFW601416BL
Zoro # G5228043
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21"
- Width 15.25"
- Depth 12.38"
- Color Black
- Material Steel
Product Information
- Brand Alera
- MFR # ALEFW601416BL
- Zoro # G5228043
- UPC # 42167550097
- Country of Origin China
- Category File Boxes
Dimensions
Height | 21" |
Width | 15.25" |
Depth | 12.38" |
Caster/Wheel Size | 2" |
Details
Item | Carts & Stands |
Color | Black |
Material | Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Features | Compact File Cart—Side-to-side filing bin. |
Shelf Type | Fixed |
Number of Bins | 1 |
Overall Material Type | Metal |
Number of Shelves | 1 |
Number of Wheels | 4 |
Wheel Type | (2) Locking Swivel; (2) Non-Locking Swivel |
Description
Alera® Compact Rolling File Cart, 15 1/4w x 12 3/8d x 21h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-12CK)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- PCI Pci Brother Tn-730 Tn730 Black Toner Cartridge 3000 Page High Yield (TN-730-PCI)
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41737)
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- BUSINESS SOURCE Business Source BSN42050 Storage Boxes- Letter- 12in.x24in.x10-.25in.- 12-CT- White (BSN42050)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 8 1/4 in W x 4 3/4 in H (5W224)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W787)
- BANKERS BOX Storage Boxes, 850 lb Cap, Lgl, 15"x24"x10", 4/CT, WE/BE PK (FEL0001203)
- DURABILT Attached Lid Container, 23-5/8inLx19inW (0441GRBKYL.02)
- Alera File Boxes