Shop All Waiting Room & Guest Chairs
Alera
Black Reception Series Espresso, 24.21" W 32.67" H, Arched Loop
Mfr # RL43ESPRESSO
Zoro # G4567650
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Arched Loop
- Seat Color Black
- Overall Height 32.67"
- Overall Width 24.21"
- Back Color Black
Product Information
- Brand Alera
- MFR # RL43ESPRESSO
- Zoro # G4567650
- UPC # 042167392673
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32.67" |
Overall Width | 24.21" |
Height | 17.91" |
Width | 20.98" |
Depth | 24.8" |
Details
Item | Reception Series Espresso |
Arm Style | Arched Loop |
Seat Color | Black |
Back Color | Black |
Color | Black |
Office Chair Style | Reception Chair |
Includes | Arms Included |
Weight Capacity | Supports Up to 275 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Bonded Leather |
Lumbar Support | No |
Style | Reception Chair |
Application | Guest/Reception & Lounge |
Description
Reception Series Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77290MH)
- CANDLE-LITE CANDLE TEA LGHTS WHT 50PK (4231595)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- ALERA Alera Bariatric Guest Chair - Polyurethane - Black - metaLounge Series (ML2219)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Alera® Madaris Leather Guest Chair - Black/Mahogany (ALEMA43ALS10M)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-COFFEE-GV-GG)
- Alera Seating