Shop All Waiting Room & Guest Chairs
Alera
Black Ispara Series Armless Chair, 26.57" W 31.1" H, No Arms
Mfr # 9383G
Zoro # G4488858
original price:
$310.87
8% off
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style No Arms
- Seat Color Black
- Overall Height 31.1"
- Overall Width 26.57"
- Back Color Black
Product Information
- Brand Alera
- MFR # 9383G
- Zoro # G4488858
- UPC # 042167392338
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31.1" |
Overall Width | 26.57" |
Width | 27.17" |
Height | 17.32" |
Depth | 30.71" |
Details
Item | Ispara Series Armless Chair |
Arm Style | No Arms |
Seat Color | Black |
Back Color | Black |
Color | Black |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Weight Capacity | Supports Up to 400 lb |
Lumbar Support | No |
Material | Bonded Leather |
Style | Armless Chair |
Application | Guest/Reception & Lounge |
Description
Ispara Series Armless Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Red Oak (6200O)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, Faux Leather Seat (2824G)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Alera® Madaris Leather Guest Chair - Black/Mahogany (ALEMA43ALS10M)
- FLASH FURNITURE Gray Faux Linen Arm Chair with Wood Frame (IS-IT673317-GY-GG)
- Alera Seating