Shop All Waiting Room & Guest Chairs
Alera
Black Guest Chair, 25-7/8" L 36-5/8" H, Padded Closed Loop, Leather Seat, Genaro Series
Mfr # ALEGE43LS10B
Zoro # G4488885
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded Closed Loop
- Seat Color Black
- Seat Material Leather
- Overall Height 36-5/8"
- Overall Depth 25-7/8"
Product Information
- Brand Alera
- MFR # ALEGE43LS10B
- Zoro # G4488885
- UPC # 042167381547
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-5/8" |
Overall Depth | 25-7/8" |
Seat Width | 21.50" |
Height | 36.6" |
Seat Depth | 20.13" |
Back Height | 21.63" |
Seat Height Max. | 18" |
Width | 24-1/8" |
Back Width | 20.50" |
Depth | 25.9" |
Arm Width | 20.50" |
Description
Genaro Guest Chair,Black Leather,Sled
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- ALERA Alera® Madaris Leather Guest Chair - Black/Mahogany (ALEMA43ALS10M)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- SP RICHARDS Lorell® Reception Guest Chair, 23-3/4"W x 23-1/2"D x 30-1/2"H, Black Vinyl Seat (LLR69507)
- Alera Waiting Room & Guest Chairs