Shop All Waiting Room & Guest Chairs
Alera
Black Chairs/Stools, 30.51" W 33.46" H, Curved Loop
Mfr # ALEML2219
Zoro # G5230660
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Curved Loop
- Seat Color Black
- Overall Height 33.46"
- Overall Width 30.51"
- Back Color Black
Product Information
- Brand Alera
- MFR # ALEML2219
- Zoro # G5230660
- UPC # 42167394189
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.46" |
Overall Width | 30.51" |
Width | 26.96" |
Height | 17.91" |
Depth | 26.96" |
Details
Item | Chairs/Stools |
Arm Style | Curved Loop |
Seat Color | Black |
Back Color | Black |
Color | Black |
Lumbar Support | No |
Includes | Arms Included |
Weight Capacity | Supports Up to 450 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Polyurethane |
Style | Guest Chair |
Application | Guest/Reception & Lounge |
Description
Alera® metaLounge Series Bariatric Guest Chair, 31" x 26" x 33.63", Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Polyurethane Coated Polyester, White, 72 in W, 72 in L (4EEZ3)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- ALERA Alera Bariatric Guest Chair - Polyurethane - Black - metaLounge Series (ML2219)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- ALERA Captain Guest Chair, Gray Tweed (ALECS4351)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-GG)
- Alera Seating