Shop All Waiting Room & Guest Chairs
Alera
Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, Faux Leather Seat
Mfr # 2824G
Zoro # G4488867
original price:
$224.61
14% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded Loop
- Seat Color Black
- Seat Material Faux Leather
- Overall Height 33.66"
- Overall Width 25"
Product Information
- Brand Alera
- MFR # 2824G
- Zoro # G4488867
- UPC # 042167392451
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.66" |
Overall Width | 25" |
Overall Depth | 24.80" |
Back Height | 18.11" |
Seat Height Max. | 17.72" |
Back Width | 19.69" |
Seat Width | 20.47" |
Details
Item | Chairs/Stools |
Arm Style | Padded Loop |
Seat Color | Black |
Seat Material | Faux Leather |
Back Color | Black |
Back Material | Vinyl |
Frame Material | Steel |
Includes | Arms Included |
Features | Faux Leather |
Weight Capacity | Supports Up to 275 lb |
Frame Color | Black |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Office Chair Style | Guest Chair |
Material | Faux Leather |
Style | Guest Chair |
Application | Guest/Reception & Lounge |
Description
Genaro Sled Base Guest Chair,Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Bentwood With Tempered Glass (I 3001)
- GREENMADE STORAGE BIN GREEN/RED 27GL (699413)
- BLUM Template for Tandem Slides (T65.1600.01)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- ALERA Alera Bariatric Guest Chair - Polyurethane - Black - metaLounge Series (ML2219)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, 100% Polyester Seat (ALERL43CFA10B)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- ALERA Black Chair, 26-1/4" L 39-3/8" H, Loop, Mesh Seat, Etros Series (ALEET4218)
- BAXTON STUDIO Brittany Club Chair (106-5455)
- Alera Office Chairs