Shop All Waiting Room & Guest Chairs
Alera
Black Chairs/Stools, 24.6" W 26.96" L 42.91" H, Curved Loop, Polyurethane Seat
Mfr # ALEML2419
Zoro # G5230572
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Curved Loop
- Seat Color Black
- Seat Material Polyurethane
- Overall Height 42.91"
- Overall Width 24.6"
Product Information
- Brand Alera
- MFR # ALEML2419
- Zoro # G5230572
- UPC # 42167394172
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 42.91" |
Overall Width | 24.6" |
Overall Depth | 26.96" |
Height | 17.91" |
Depth | 26.96" |
Width | 20.86" |
Seat Width | 20.86" |
Back Height | 25.98" |
Seat Depth | 20.47" |
Seat Height Max. | 17.91" |
Back Width | 20.47" |
Description
Alera® metaLounge Series High-Back Guest Chair, 25" x 26.37" x 43.7", Black Seat/Black Back, Silver Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- OFFICESOURCE Conference/Multi-Purpose Tables Mobile Lectern (PL216ES)
- MARTEX Bedspread, King, Bone (Mainspread)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- ALERA Black Chairs/Stools, 25" W 24.80" L 33.66" H, Padded Loop, Faux Leather Seat (2824G)
- ALERA Black Neratoli Slim Guest Chair, Soft Leather, Arched Loop, Leather Seat (10703-02)
- ALERA Black Chairs/Stools, 25.39" W 25.98" L 35.62" H, Padded Arch, Bonded Leather Seat, Madaris Series (ALEMA43ALS10M)
- ALERA Alera® Madaris Leather Guest Chair - Black/Mahogany (ALEMA43ALS10M)
- ALERA Alera Bariatric Guest Chair - Polyurethane - Black - metaLounge Series (ML2219)
- ALERA Alera® Reception Guest Chair - Fabric - Black (ALERL43C11)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- Alera Seating