Shop All Wire Shelf Units
Alera
Black Anthracite Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72"
Mfr # ALESW207218BA
Zoro # G4067504
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18"
- Material Steel
- Number of Shelves 4
- Overall Width 72"
- Color Black Anthracite Plus
Product Information
- Brand Alera
- MFR # ALESW207218BA
- Zoro # G4067504
- UPC # 42167550059
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 18" |
Overall Width | 72" |
Overall Height | 72" |
Details
Material | Steel |
Number of Shelves | 4 |
Color | Black Anthracite Plus |
Capacity | 4,000 lbs. |
Thickness | 1" |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Description
Alera® BA Plus Wire Shelving Kit, 4 Shelves, 72" x 18" x 72", Black Anthracite Plus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2201-95)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 42"X48", Adj. Height, Handle (2PDSEH426P2FLLR)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- FLEMING SUPPLY 64 Drawer Storage Plastic Organizer for Desktop / Wall Mount | Hardware, Parts, Crafts, Beads/ Tools (438292QLD)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Silver (ALESW504824SR)
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open (ALESW504824BL)
- ALERA NSF Certified 4-Shelf Wire Shelving Kit, Casters & Liners, Black (ALESW604818BL)
- ALERA Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Silver (4T601848SR)
- ALERA Alera SW59SL3618 Shelf Liners For Wire Shelving- 36w x 18d- Clear Plastic- 4/Pack (SW59SL3618)
- ALERA Residential Wire Shelving, Five-Shelf, 36w x 14d x 72h, Silver (ALESW853614SR)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC-4)
- Alera Wire Shelf Units