Shop All Task Lighting
Alera
Banker's Lamp, Green Glass Shade, 10.5"w x 11"d x 13"h, Antique Brass
Mfr # ALELMP557AB
Zoro # G4604249
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Compact Fluorescent
- Lamp Included Yes
- Color Antique Brass
- Width 10.5"
- Switch On/Off
Product Information
- Brand Alera
- MFR # ALELMP557AB
- Zoro # G4604249
- UPC # 42167200602
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 10.5" |
Height | 13" |
Outside Dia. | 7.5" |
Depth | 11" |
Length | 60" |
Details
Lamp Type | Compact Fluorescent |
Lamp Included | Yes |
Color | Antique Brass |
Switch | On/Off |
Replacement Lamps | Satco S6235 |
Switch Type | Pull-Cord |
Material | Glass |
Lamp Watts | 13 W |
NEMA Plug Configuration | 2 Prong |
Standards | ETL Listed |
Description
Alera® Traditional Banker's Lamp, Green Glass Shade, 10.5"w x 11"d x 13"h, Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- HALO Adjustable Eyeball, 5070 (5070P)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA Twin-Arm Task LED Lamp with USB Port, 11.88"w x 5.13"d x 18.5"h, Black (ALELED912B)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black (ALELMP603B)
- ALERA LED Task Lamp, 5.38"w x 9.88"d x 17"h, Black (ALELED931B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- Alera Task Lighting