Shop All Task Lighting
Alera
Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black
Mfr # ALELMP603B
Zoro # G4586049
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Compact Fluorescent; LED
- Lamp Included Yes
- Color Black
- Height 22"
- Switch On/Off
Product Information
- Brand Alera
- MFR # ALELMP603B
- Zoro # G4586049
- UPC # 42167200473
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 22" |
Outside Dia. | 6.75" |
Length | 60" |
Width | 6.75" |
Depth | 11.5" |
Details
Lamp Type | Compact Fluorescent; LED |
Lamp Included | Yes |
Color | Black |
Switch | On/Off |
Material | Metal |
NEMA Plug Configuration | 2 Prong |
Standards | ETL Certified |
Switch Type | Rotary |
Replacement Lamps | GE 71804 |
Lamp Watts | 13W |
Description
Alera® Architect Desk Lamp, Adjustable Arm, 6.75"w x 11.5"d x 22"h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- LIVING ACCENTS Pathway Light Led 1.2W (A-LVPMD-75)
- ALERA Task Lamp, 6"w x 7.5"d x 16"h, Black (ALELMP832B)
- ALERA LED Task Lamp, 5.38"w x 9.88"d x 17"h, Black (ALELED931B)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ALERA Clamp-On, 3 Diopter LED Desktop Magnifier, 6.88"w x 16.63"d x 16.75"h (ALELEDM765B)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- BOSTITCH Clamp On Magnifying Lamp, White (VLED600)
- Alera Task Lighting