Shop All Bookcases & Bookshelves
Alera
Alera Valencia Bookcase, 6-Shelf, 31 3/4w x 14d x 80 3/8h, Mod Walnut
Mfr # ALEVA638232WA
Zoro # G2181479
product price: $297.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Series Alera® Valencia™ Series
- Number of Shelves 6
- Color Modern Walnut
- Depth 14"
- Height 80-1/4 in
Product Information
- Brand Alera
- MFR # ALEVA638232WA
- Zoro # G2181479
- UPC # 042167304744
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 14" |
Height | 80-1/4 in |
Width | 31-3/4 in |
Overall Width | 31.75" |
Overall Height | 80.25" |
Details
Item | Alera Valencia Bookcase,6-Shelf |
Series | Alera® Valencia™ Series |
Number of Shelves | 6 |
Color | Modern Walnut |
Shelf Capacity | 150 lb |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Woodgrain Laminate |
Shelf Thickness (In.) | 1" |
Load Capacity (Lb.) | 150 lbs. |
For Use With | Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit. |
Edge Type | 3 mm Protective Edge Banding |
Description
Alera Valencia Bookcase,6-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31"Height, No Arm, Black (V7507MG)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- ALERA Alera Valencia Series Bookcase, Four-Shelf, 31.75w x 14d x 64.75h, Gray (ALEVA636632GY)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- ALERA Valencia Credenza Shell, 29.5", Mahogany (ALEVA256024MY)
- ALERA Valencia Bookcase, 4 Shelf, 55", Cherry (ALEVA635632MC)
- ALERA Bookcase, 39.5", 3 Shelf, Espresso (VA634432ES)
- ALERA Valencia Bookcase, 5 Shelf, 65", Mahogany (ALEVA636632MY)
- TEMPLETON Landon Small Etagere Bookcase - Acorn (TE657896)
- Alera Bookcases & Bookshelves