Shop All Folding & Event Tables
Alera
Alera VA7276BK 60 or 70 in. Flip & Nest Table Base; Black
Mfr # VA7276BK
Zoro # G504014197
original price:
$364.12
10% off
new price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alera
- MFR # VA7276BK
- Zoro # G504014197
- UPC # 42167100643
- Country of Origin China
- Category Folding & Event Tables
Description
Features
- Durable, powder-coated steel resists chipping and scratching
- Locking casters for mobility and safety or glides for fixed position use
- Flip-down mechanism to fold and nest tables
- Base Color: Black
- Base Type: Locking Casters or Glides
- Base / Leg Material: Steel
- Size: 60 or 70"
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Fold In Half, 38.5" Square Resin Top, XL Size, Black (C036BP14BLK1E)
- LUXOR Luxor Extra-Large Adj-Height Steel AV Cart, 3 Shelves, Black, Electric, 32"W x 20"D x 24" to 42"H (AVJ42XL)
- ACURITE Weathered Black Wall Clock W/ Thermometer and Hygrometer, 24" (75473M)
- INFINITI Wash Cloth Economy Terry, 12 x 12 x 075, 12PK (1001310)
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29.25" H, Gray Top, Blow-Molded High-Density Polyethylene (ALEPT9630G)
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ALERA Rectangular Tables, 59.78" W, 17.75" L, 29.13" H, Laminate Top, Mahogany (FT726018MY)
- KOBE Rectangle FlipTop Table, 72" W, 29" H, Laminate Top, Maple (MKFTM7224PL47BK)
- Alera Folding & Event Tables