Shop All Desk Chairs
Alera
Alera® Petite Office Chair - Black Fabric - Kesson Series
Mfr # ALEKS4010
Zoro # G904988210
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Office Chair
Product Information
- Brand Alera
- MFR # ALEKS4010
- Zoro # G904988210
- UPC # 42167960537
- Country of Origin China
- Category Desk Chairs
Details
Style | Office Chair |
Description
Alera petite office chair - black fabric - kesson series so comfortable, you might forget you're at work!! designed and scaled with the petite user in mind. Molded foam in back and seat for resiliency and maximum comfort. Height adjustable t-arms are padded for further support and cushioning. Swivel/tilt mechanism for ease of adjustment. features: so comfortable, you might forget you're at work!! designed and scaled with the petite user in mind. molded foam in back and seat for resiliency and maximum comfort. height-adjustable t-arms are padded for further support and comfort. swivel/tilt mechanism for easy adjustments. overall dimensions: 25.59"w x 27.16"d x 39.96"h distance between arms: 18.5" arm height from seat: 6.29" meets or exceeds ansi/bifma standards this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 30x47 (ALI15243-C3047GG)
- ZORO SELECT Vinyl Executive Chair, 21 3/4-, Fixed (452R18)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- ALERA Executive Chair, Mesh, 18-1/2" to 22" Height, Padded Arms, Black (ALEEL41ME10B)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS4241)
- ALERA Office Chair, 275 lb Cap., Light Blue Seat (ALEWS42B77)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- Alera Seating