Shop All Desk Chairs
Alera
Alera® Petite Mesh Office Chair - Fabric - Mid Back - Black - Etros Series
Mfr # ALEET4017
Zoro # G704886587
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Product Information
- Brand Alera
- MFR # ALEET4017
- Zoro # G704886587
- UPC # 42167392246
- Country of Origin China
- Category Desk Chairs
Details
Style | Mid Back Chair |
Description
Alera aleet4017 etros series petite mid-back multifunction mesh chair,black an economical choice for mesh comfort. Designed for the petite user, but adjustable to fit all. Three-lever multifunction mechanism for complete control of the back angle relative to seat, seat slide and forward tilt. Adjustable height back with adjustable lumbar support. Height- and width- adjustable arms with soft polyurethane armcaps for ideal arm placement. Black five-star nylon base with hooded casters. Tilt lock and tilt tension controls rate of recline to accommodate any user. Seat/back color: black. compliance standards: meets or exceeds ansi/bifma standards; greenguard children & schools certified. note: casters supplied with this chair are not suitable for all floor types.. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Sheet Set King-Sage (1200KGSH SLSG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- PROSOURCE Pads Cork 1 Inch 25Mm (FE-50702-PS)
- ALERA Alera Eb-E Series Swivel/Tilt Mid-Back Mesh Chair, Supports Up To 275 Lbs, Blk Seat/Blk Back (EBE4217)
- ALERA Mesh, Padded T-Bar, Black (ALEELT4218S)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- ALERA Darnick Series Manager Chair, Supports Up to 275 lbs, 17.13" to 20.12" Seat Height, Brown (ALEDN42B19)
- ALERA Alera® Multifunction Mesh Chair - Fabric - High Back - Black - Elusion Series (ALEEL41ME10B)
- ALERA Task Chair, Mesh, 17-3/4" to 21-1/4" Height, Closed Loop, Black (ALEET42ME10B)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- Alera Seating