Shop All Task Chairs
Alera
Alera Maurits Highback Chair, Supports Up to 275 lb, Black Seat/Back, Chrome Base
Mfr # ALEMR41B19
Zoro # G606434497
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 46.97 lbs
- Color Black
- Includes Arms
- Application Executive & Management; General Office & Task
- Standards CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Product Information
- Brand Alera
- MFR # ALEMR41B19
- Zoro # G606434497
- UPC # 42167000349
- Country of Origin China
- Category Task Chairs
Details
Weight | 46.97 lbs |
Color | Black |
Includes | Arms |
Application | Executive & Management; General Office & Task |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Features | Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Weight Capacity (text) | Supports Up to 275 lb |
Arm Type | Fixed |
Description
Stay comfortable through extended workdays with this stylish, highback Maurits chair. Designed for luxurious comfort and maximum head, neck, back, and shoulder support with plush cushioning and lumbar support. Customize your working position with adjustable seat height and tilt tension. The bonded leather seat has a modern touch and is easy-to-clean. Swivel and tilt to reach items stored in drawers or stashed under your desk. Mobile design features a stable, five-star base with rolling casters. Supports up to 250 lbs. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Hardwood (01243029MA1)
- VINTIQUEWISE Galvanized Metal Rustic Milk Can, Medium (QI003292.M)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- SMITH TRADES Mini-Case, Locking Doors w/ Shelves, No Riser, Platinum Frame (121000000PPP)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Birns Series High-Back Task Chair, Up to 250 lb, 18.11" to 22.05" Seat Height, Black Seat/Back (ALEBN41B19)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- ALERA Big and Tall Chair, 17-1/2" to 21", Adjustable Arms, Black (CP210)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- Alera Office Chairs