Shop All Executive Chairs
Alera
Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series
Mfr # ALEVN4119
Zoro # G704943037
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Executive Chair
Product Information
- Brand Alera
- MFR # ALEVN4119
- Zoro # G704943037
- UPC # 42167392260
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
Alera executive leather chair with coil spring cushioning - leather - black - veon series coil spring cushioned seat provides long-lasting, mattress-like comfort. Ergonomic side bolsters for added support. Adjustable lumbar support for optimal back positioning. Integrated cushioned leather headrest and padded leather armrests. Five-star base with protective foot zones. Seat/back color: black. compliance standards: greenguard indoor air quality certified; meets or exceeds ansi/bifma standards. note: casters supplied with this chair are not suitable for all floor types. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- SCOTCH Cover Sofa 41 X 131In (8040)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- ALERA Leather Executive Chair (10991-01G)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- BOSS Executive Chair, Fixed, Grey (B696CRB-GY)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- BOSS Executive Chair, Padded Arms (B9331)
- FLASH FURNITURE Executive Chair, Mesh, 21 3/4- Height, Padded, Gray Mesh (BL-ZP-806-GY-GG)
- Alera Seating