Shop All Executive Chairs
Alera
Alera ALEEQHR18 EQ Series Mesh Headrest; Black
Mfr # EQHR18
Zoro # G203990563
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Ergonomic Executive Chair
Product Information
- Brand Alera
- MFR # EQHR18
- Zoro # G203990563
- UPC # 42167393526
- Country of Origin China
- Category Executive Chairs
Details
Style | Ergonomic Executive Chair |
Description
Ergonomic headrest for the Alera EQ Series. Turn any EQ Series chair into a executive high-back chair with these easy to install headrests. Headrest is height adjustable, forward or backward adjustable, and at angles for a perfect fit. Headrest includes upper back support which can function as a garment hanger. Color - Black, Material - Mesh, For Use With - Alera EQ Series Chair, Series Name - Alera EQ Series. Instructions (PDF)
Features:- Ergonomic headrest for the EQ Series
- Turn any EQ Series chair into a executive high-back chair with these easy to install headrests
- Headrest is height-adjustable, forward or backward adjustable, and at angles for a perfect fit
- Headrest includes upper back support which can function as a garment hanger
- Color: Black
- Material: Mesh
- For Use With: Alera EQ Series Chair
- Series Name: Alera EQ Series
- Dimension: 8.300" H x 17.200" W x 22.000" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Black Side Chair, 22" W 23" L 34" H, Fixed, Vinyl Seat, Regent Series (9875CHL)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in x 4-3/8 in Unfinished Hardwood Square Bun Foot (3P5.11.00003)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- ALERA Alera® Executive Leather Chair with Coil Spring Cushioning - Leather - Black - Veon Series (ALEVN4119)
- ALERA Leather Executive Chair (10991-01G)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- LORELL Mesh Executive Chair (62000)
- LORELL Executive Chair, 17-3/4" to 21-1/2", Fixed Arms, Black (LLR84570)
- Alera Executive Chairs