Shop All Monitor Mounts & Brackets
Alera
Alera AEMA3H 32 in. AdaptivErgo Heavy-Duty Articulating Triple Monitor Arm with USB; Black
Mfr # AEMA3H
Zoro # G704011965
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alera
- MFR # AEMA3H
- Zoro # G704011965
- UPC # 42167201210
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
AdaptivErgo Heavy-Duty Articulating Triple Monitor Arm with USB
Fingertip controls puts your monitor at the perfect height and angle to reduce eye, neck and back strains. Monitor arm includes 2 USB ports. Highly adjustable arm moves smoothly up or down, in or out, tilt, or rotate with ease. Strong durable construction withstand the rigors of the busy office. Easy to install clamp or grommet mounting fits desk up to 4" thick and grommets up to 2 3/4" in diameter.
Specifications- Color: Black
- Global Product Type: AV Mounts, Arms and Hardware-Monitor/TV Arms & Accessories
- Mounting: Clamp/Grommet; Desk
- Depth: 7.5"
- Width: 19.5" to 64.5"
- Arm Rotation: 360°
- Platform Height: 21"
- For Monitors: Up to 32", up to 15.4 lbs per arm
- Tilt (Degrees): +90°/-90°
- Overall Depth: 7.5"
- Material: Aluminum; Plastic; Steel
- Height: Up to 21"
- Swivel: 90°
- Overall Width: 64.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, Horn, 30W, ABS (SPC15RP)
- LOGITECH Zone Vibe Wireless Binaural Over The Head Headset, Graphite (981-001198)
- TP-LINK AC750 Travel Router, TLWR902AC (TL-WR902AC)
- ALERA AdaptivErgo Pole-Mount Triple Arm for 27" Monitor, Blk, Support 17.6Lb (ALEAEMA3B)
- ALERA AdaptivErgo Triple Arm with USB for 32" Monitor, Blk, Supports 15.4 lb (ALEAEMA3H)
- FELLOWES Monitor/Laptop Riser, Black (8036601)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- PILLOW PAD Fold Away Tablet holder 1 pc (PPADF-MC12/4)
- FELLOWES Fellowes Manufacturing FEL8042501 Dual Monitor Arm - Black (8042501)
- KELLYREST Notebook Stand with Dual Cooling Fans (KCS10909)
- Alera Monitor Mounts & Brackets