Shop All Adjustable Bar Stools
Alera
Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black
Mfr # ALEAE35PSBK
Zoro # G802684665
original price:
$216.99
6% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 21.65"
- Width 14.37"
- Weight 21.5 lbs
- Depth 13.77"
- Overall Height 35.03"
Product Information
- Brand Alera
- MFR # ALEAE35PSBK
- Zoro # G802684665
- UPC # 42167393359
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Overall Width | 21.65" |
Width | 14.37" |
Depth | 13.77" |
Overall Height | 35.03" |
Height | 32.28" |
Details
Weight | 21.5 lbs |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Material | Fabric |
Capacity | Supports Up to 250 lb |
Color | Black |
Application | Conference & Meeting; General Office & Task; Specialty |
Description
Advanced active ergonomics goes from sitting to standing with ease. Pivoting angled column moves with the body for constant alignment. Perch or lean when you wish to perform fast tasks or fully sit down when you wish to concentrate on more complicated tasks. Goes from sitting height to standing height. Perfect for use with height adjustable workstations. Auto return swivel seat moves with the body as you twist, and returns to front automatically when you get up. Dual integrated height adjustment levers for quick adjustments with either hand. Wide boomerang base for stability when leaning far forward.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- BOSS Fabric Task Chair (B6106)
- ALERA Industrial Metal Shop Stool, 30" Seat Height, To 300 lbs., Brown/Gray (ALEIS6630G)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- ALERA Mesh Stool, Fixed Arms, Black (ALEET4614)
- ALERA Lab Stool, Adjustable Height, Black (ALEUS4716)
- ALERA Big and Tall Stool, Black (MT4610)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- FLASH FURNITURE Gray Vinyl Adjustable Height Barstool (CH-122070-GY-GG)
- Alera Adjustable Bar Stools