Shop All Task Chairs
Alera
Acrylic Task Chair, 17-1/4" to 22-1/2", No Arms, Black
Mfr # ALEVT48FA10B
Zoro # G5108979
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Acrylic
- Seat Color Black
- Seat Height Range 17-1/4" to 22-1/2"
Product Information
- Brand Alera
- MFR # ALEVT48FA10B
- Zoro # G5108979
- UPC # 042167380694
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/4" to 22-1/2" |
Overall Height | 41-1/8" |
Details
Office Chair Style | Task Chair |
Arm Style | No Arms |
Seat Material | Acrylic |
Seat Color | Black |
Back Material | Acrylic |
Back Color | Black |
Caster Type | Hooded |
Item | Essentia Swivel Task Chair,Acrylic,Black |
Weight Capacity | Upto 250 lb. |
Material | Acrylic |
Series | Alera Essentia |
Color | Black |
Frame Material | Nylon |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera® Optional Height-Adjustable, Fixed-Height T-Arms |
Features | Pneumatic Seat Height Adjustment, Seat Glide Mechanism |
Adjustable | Swivel |
Style | Task Chair |
Weight | 27.12 lbs |
Weight Capacity (text) | Supports Up to 275 lb |
Application | General Office & Task |
Description
Essentia Swivel Task Chair,Acrylic,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 2 3/32 in (53 mm), Chrome (6492848140)
- LORELL Managerial Chair, Leather, 38-1/2" Height, Adjustable Arms, Black (LLR60115)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- ALERA Alera Leithen Bonded Leather Midback Chair, Supports Up to 275 lb, Gray Seat/Back, Silver Base (ALELT4219)
- ALERA Task Chair, Adjustable Arms (VT ARMED)
- ALERA Alera NR4139 Neratoli High-Back Swivel-Tilt Chair; Red Soft-Touch Leather; Chrome Frame (NR4139)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- ALERA Alera Egino Big and Tall Chair, Supports Up to 400 lb, Black Seat/Back, Black Base (ALEEG44B19)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- ALERA Leather Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4819)
- Alera Task Chairs