Shop All Residential Fans
This Product is Discontinued
Alera
4" Table & Floor Fan, Black/Silver (Discontinued)
Mfr # FAN041
Zoro # G4564640
This Product is Discontinued
Key Features
- Blade Dia. 4"
- Height 5-3/4"
- Width 6"
- Color Black/Silver
- Includes Remote Control No
Product Information
- Brand Alera
- MFR # FAN041
- Zoro # G4564640
- UPC # 042167200275
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 4" |
Height | 5-3/4" |
Width | 6" |
Details
Item | Table & Floor Fan |
Fan Item | Table & Floor Fan |
Color | Black/Silver |
Includes Remote Control | No |
Product Type | Fan,Table,4",Tilt,Black/Silver |
Description
Fan,Table,4 In.,Tilt,Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.