Shop All File Cabinets
Alera
34 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal
Mfr # ALEVA513622MY
Zoro # G4566436
product price: $467.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Letter/Legal
- Height 29-1/2"
- Material Woodgrain Laminate
- Number of Drawers 2
Product Information
- Brand Alera
- MFR # ALEVA513622MY
- Zoro # G4566436
- UPC # 042167300357
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29-1/2" |
Overall Depth | 22-3/4 in |
Width | 34" |
Overall Width | 34" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
File Cabinet Type | Lateral |
Series | Alera(R) Valencia(TM) |
Item | Valencia Lateral File Cabinet,Mahogany |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | File |
Base Material | Woodgrain Laminate |
Features | Two Drawers |
Top Material | Woodgrain Laminate |
Edge Style | Bullnose |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Top Thickness | 1" |
Description
Valencia(TM) Series Two-Drawer Lateral File
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- FLASH FURNITURE 60" White/Rustic TV Stand with Storage Shelves (ZG-025-WH-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- ALERA 34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter (ALEVA513622WA)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBBFBL)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Modern Walnut, Legal/Letter (ALELS583020WA)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- HIRSH 2 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17458)
- Alera File Cabinets