Shop All File Cabinets
Alera
15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal
Mfr # ALEVA542822MY
Zoro # G4568037
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mahogany
- File Size Letter/Legal
- Height 28-1/2"
- Material Woodgrain Laminate
- Number of Drawers 2
Product Information
- Brand Alera
- MFR # ALEVA542822MY
- Zoro # G4568037
- UPC # 042167300319
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-1/2" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Alera(R) Valencia(TM) |
Item | Drawer Pedestal,File/File,Mahogany |
For Use With | Alera Valencia II Series Credenza Shells, Valencia II Series Desk Shells, Valencia II Series Return Shells |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | File |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Top Material | Woodgrain Laminate |
Pedestal Location | Left/Right |
Base Material | Woodgrain Laminate |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Top Thickness | 1" |
Edge Style | Bullnose |
Description
Drawer Pedestal,File/File,Mahogany
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- WAY BASICS Way Basics Eco 2 Shelf Narrow Bookcase, Black (BS-285-340-770-BK)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- ALERA 15.63" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA532822WA)
- ALERA 15.63 in W 3 Drawer File Cabinets, Gray, Legal; Letter (ALEVA532822GY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 14.96 in W 3 Drawer File Cabinets, Light Gray (ALEPABBFLG)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- WHALEN Breslyn One-Drawer Vertical File Cabinet, Shelf, Letter/Legal, Crosscut Hickory, 16inx20inx22.2in (SPLS-BRDF-TV)
- Alera File Cabinets