Shop All File Cabinets
Alera
15.63 in W 2 Drawer File Cabinets, Espresso, Letter/Legal
Mfr # VA542822ES
Zoro # G4568046
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- File Size Letter/Legal
- Height 28-1/2"
- Material Textured Woodgrain Laminate
- Number of Drawers 2
Product Information
- Brand Alera
- MFR # VA542822ES
- Zoro # G4568046
- UPC # 042167304621
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28-1/2" |
Overall Depth | 20-1/2 in |
Width | 15-5/8" |
Overall Width | 15-5/8" |
Details
Color | Espresso |
Material | Textured Woodgrain Laminate |
Number of Drawers | 2 |
File Cabinet Type | Pedestal |
Series | Alera(R) Valencia(TM) |
Item | Drawer Pedestal,File/File,Espresso |
Configuration | File |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
For Use With | Alera Valencia II Series Credenza Shells, Valencia II Series Desk Shells, Valencia II Series Return Shells |
Pedestal Location | Left/Right |
Pedestal Style | Freestanding: Full-Height |
Number of Pedestals | 1 |
Base Material | Textured Woodgrain Laminate |
Top Material | Textured Woodgrain Laminate |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Edge Style | Bullnose |
Top Thickness | 1" |
Description
Drawer Pedestal,File/File,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 24'' (SGLHDPL104CH)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- RICHELIEU HARDWARE 6-inch (152 mm) Square Leg with Levelling Glide, Stainless Steel (75016170)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBFFLG)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 34" W 2 Drawer File Cabinet, Modern Walnut, Legal/Letter (ALEVA513622WA)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- ALERA 15.63" W 2 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA552222WA)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (14976)
- Alera File Cabinets