Shop All File Cabinets
Alera
15.38 in W 2 Drawer File Cabinets, Medium Cherry
Mfr # ALEVA582816MC
Zoro # G4139053
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.63 in
- Material Woodgrain Laminate
- Number of Drawers 2
- Overall Depth 20 in
- Overall Height 26.63"
Product Information
- Brand Alera
- MFR # ALEVA582816MC
- Zoro # G4139053
- UPC # 42167305956
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26.63 in |
Overall Depth | 20 in |
Overall Height | 26.63" |
Width | 15.38 in |
Depth | 20" |
Overall Width | 15.38" |
Details
Color | Medium Cherry |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Alera Valencia Series |
Caster Type | Five Non-Locking Swivel Casters |
Pedestal Location | Left/Right |
Base Material | Woodgrain Laminate |
Number of Casters | 5 |
Item | File Cabinets |
Pedestal Style | Freestanding: Full-Height |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | File |
Top Material | Woodgrain Laminate |
Number of Pedestals | 1 |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Edge Style | Bullnose |
Top Thickness | 1" |
Description
Alera® Valencia Series Mobile File/File Pedestal, 15.38w x 20d x 26.63h, Medium Cherry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 14 in W 2 Drawer File Cabinets, Putty (2806662)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 29-1/2" W 2 Drawer File Cabinets, Mahogany, Legal/Letter (ALELS583020MY)
- ALERA 15.63 in W 2 Drawer File Cabinets, Gray, Legal; Letter (ALEVA542822GY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBBFPY)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- Alera File Cabinets