Shop All File Cabinets
Alera
15.38 in W 2 Drawer File Cabinets, Mahogany
Mfr # ALEVA582816MY
Zoro # G4140429
original price:
$280.99
3% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.63 in
- Material Woodgrain Laminate
- Number of Drawers 2
- Overall Depth 20 in
- Overall Height 26.63"
Product Information
- Brand Alera
- MFR # ALEVA582816MY
- Zoro # G4140429
- UPC # 42167305949
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26.63 in |
Overall Depth | 20 in |
Overall Height | 26.63" |
Width | 15.38 in |
Depth | 20" |
Overall Width | 15.38" |
Details
Color | Mahogany |
Material | Woodgrain Laminate |
Number of Drawers | 2 |
Series | Alera Valencia Series |
Caster Type | Five Non-Locking Swivel Casters |
Top Material | Woodgrain Laminate |
Configuration | File |
Number of Pedestals | 1 |
Number of Casters | 5 |
Base Material | Woodgrain Laminate |
Pedestal Style | Freestanding: Full-Height |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Item | File Cabinets |
Pedestal Location | Left/Right |
Top Thickness | 1" |
Edge Style | Bullnose |
Corner/Edge Protector | 0.12" Plastic T-Mold Band |
Description
Alera® Valencia Series Mobile File/File Pedestal, 15.38w x 20d x 26.63h, Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- ALERA 15.38 in W 2 Drawer File Cabinets, Medium Cherry (ALEVA582816MC)
- ALERA ALEHVF1929BL Black Two-Drawer Vertical Legal File Cabinet - 18 1/4'' x 26 1/2'' x 29'' (328ALEHVF1929BL)
- ALERA 14 in W 2 Drawer File Cabinets, Charcoal (2806760)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- HON 15" W 5 Drawer File Cabinet, Charcoal, Letter (H315.P.S)
- Alera File Cabinets