Shop All File Cabinets
Alera
14.96 in W 2 Drawer File Cabinets, Light Gray
Mfr # ALEPBFFLG
Zoro # G4141765
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.38"
- Material Steel
- Overall Depth 19.29 in
- Overall Height 27.75"
- Width 14.96 in
Product Information
- Brand Alera
- MFR # ALEPBFFLG
- Zoro # G4141765
- UPC # 42167600280
- Country of Origin Taiwan, Province of China
- Category File Cabinets
Dimensions
Height | 26.38" |
Overall Depth | 19.29 in |
Overall Height | 27.75" |
Width | 14.96 in |
Depth | 19.29" |
Overall Width | 14.96" |
Inside Drawer Height | 12 in |
Details
Color | Light Gray |
Material | Steel |
Number of Drawers | 2 |
Caster Type | Two Locking Swivel Casters; Two Non-Locking Swivel Casters |
Configuration | File |
Top Material | Steel |
Pedestal Style | Freestanding: Full-Height |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Number of Pedestals | 1 |
Item | File Cabinets |
Number of Casters | 4 |
Base Material | Steel |
Pedestal Location | Left/Right |
Anti-Tip Mechanism | Counterweight |
Description
Alera® Two-Drawer Metal Pedestal File with Full-Length Pull, 14.96w x 19.29d x 27.75h, Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Mattress, King, 13" H (527008-61)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- ALERA 14.96 in W 2 Drawer File Cabinets, Putty (ALEPBFFPY)
- ALERA 14 in W 2 Drawer File Cabinets, Black (2806262)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- ALERA 42 in W 4 Drawer File Cabinets, Putty, Legal; Letter (17459)
- ALERA 15.63 in W 2 Drawer File Cabinets, Mahogany, Letter/Legal (ALEVA542822MY)
- ALERA 15.63" W 2 Drawer File Pedestal, Modern Walnut, Legal/Letter (VA542822WA)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- Alera File Cabinets