Shop All U-Bolts
Alemite
Round U-Bolt, 7-8/9 in, 14-1/8 in Wd, 17-5/16 in Ht, Zinc Plated Low Carbon Steel
Mfr # 380791-4
Zoro # G307877845
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7-8/9 in
- Inside Height 17-5/16 in
- Inside Width/Diameter 14-1/8 in
- Material Low Carbon Steel
Product Information
Dimensions
Thread Size | 7-8/9 in |
Inside Height | 17-5/16 in |
Inside Width/Diameter | 14-1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Description
PAlemite Mist Fitting, 18 In Female Nptf X 18 In Male Ptf Sae Special Short, 5964 In Overall Length, 12 In Hex, Black Zinc, BrassPPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Phillips Drive, 8 PK (79423)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07305)
- HOWMET AEROSPACE Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1500 PK (MGPT-R8-10G)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP12)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Hot Dipped Galvanized Steel, 68 PK (B17274.037.0200)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0350)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- HAMPTON Round U-Bolt, 5/16", 2 in Wd, 3-3/4 in Ht, Zinc Plated Steel (02-3451-311)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- Alemite U-Bolts